This product requires certification to purchase.

FNPT Brass 1/4 in. 125 psi BFP Vacuum Breaker

Watts

Series LF288A FNPT Brass 1/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #WLF288ACB
  • Item #3920811
  • Manufacturer Part #0792051
3.1 out of 5 Customer Rating
Brand image
Watts

Series LF288A FNPT Brass 1/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #WLF288ACB
  • Item #3920811
  • Manufacturer Part #0792051
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead free construction
  • Chrome finish
  • Female NPT inlet and outlet
  • Hot or cold water
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.1.1
ASSE Standards:
ASSE 1001
BAA Compliant:
No
CSA Certified:
CSA B64
Collection:
Series LF288A
Color Finish Category:
Chromes
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
3-3/50
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
098268434378
Valve Disc Material:
Silicone
Valve Seat Material:
Silicone
Valve Size:
1/4 in
Valve Type:
BFP Vacuum Breaker
Weight:
0.39
Width:
1-22/25