This product requires certification to purchase.

2 in. FIP x Solder A105 Forged Steel and Forged Brass Tailpiece Dielectric Union with EPDM Gasket

Watts

Series LF301 2 in. FIP x Solder A105 Forged Steel and Forged Brass Tailpiece Dielectric Union with EPDM Gasket

  • Fast #
  • Part #WLF301K
  • Item #3920573
  • Manufacturer Part #0009895
5 out of 5 Customer Rating
Brand image
Watts

Series LF301 2 in. FIP x Solder A105 Forged Steel and Forged Brass Tailpiece Dielectric Union with EPDM Gasket

  • Fast #
  • Part #WLF301K
  • Item #3920573
  • Manufacturer Part #0009895
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Female iron pipe thread to solder connection
  • Designed and manufactured to the highest quality standards
  • Rated to 250°F (121°C) at 250pci (17.2 bar)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.18
Clean Bagged:
No
Collection:
Series LF301
End Connection 1:
FIPS
End Connection 2:
Solder
End Connections:
FIPS x Solder
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-15/16 in
Material:
Forged Brass, Forged Steel, Plastic, Rubber
Material Type:
A105, EPDM
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
098268430509