This product requires certification to purchase.

1-1/2 in. Bronze FNPT 150# 210 Relief Valve

This product has been replaced by

1 1/2 IN LF340-3 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 DEGREE F 3 IN SS THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 1/2 in lf340-3 lead free automatic reseating temperature and pressure relief valve 150 psi 210 degree f 3 in ss thermostat discharge line flood sensor included
Manufacturer Part #F121602
Watts

Series LF340 1-1/2 in. Bronze FNPT 150# 210 Relief Valve

  • Fast #
  • Part #WLF340150210J
  • Item #4525224
  • Manufacturer Part #0121602
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

1 1/2 IN LF340-3 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 DEGREE F 3 IN SS THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 1/2 in lf340-3 lead free automatic reseating temperature and pressure relief valve 150 psi 210 degree f 3 in ss thermostat discharge line flood sensor included
Manufacturer Part #F121602
Watts

Series LF340 1-1/2 in. Bronze FNPT 150# 210 Relief Valve

  • Fast #
  • Part #WLF340150210J
  • Item #4525224
  • Manufacturer Part #0121602
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tight shut-off with liquid media
  • Flow straight-through design efficiency
  • RPTFE Ball Cone® for chemical resistance
  • Made in the USA
  • Apollo 61 series Ball Cone®check valves offer reliable protection against reverse flow and exceptional resistance to chemicals and corrosion using proven ASTM quality materials
  • Spring actuated
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z21.22
ASME:
ASME Section IV
Application:
Commercial, Water Heaters
Collection:
Series LF340
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
13 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
210
Pressure Class:
150#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Gas, Water
UPC:
098268587487
Valve Body Material:
Copper Silicon Alloy
Valve Bonnet Type:
Screw-in
Valve Operator:
Lever Handle
Valve Size:
1-1/2 in
Valve Type:
Pressure Relief Valve
Weight:
7 lb
Width:
4-1/2 in