This product requires certification to purchase.

lfn 3/4 lf53-125

Watts

Series LF53 lfn 3/4 lf53-125

  • Fast #
  • Part #WLF53125F
  • Item #4525460
  • Manufacturer Part #0121438
5 out of 5 Customer Rating
Brand image
Watts

Series LF53 lfn 3/4 lf53-125

  • Fast #
  • Part #WLF53125F
  • Item #4525460
  • Manufacturer Part #0121438
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free brass body construction
  • Protects against buildup of excessive pressure
  • For use in systems containing water, oil, and air
  • Stainless Steel Spring
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
End Connection 1
Male Threaded
End Connection 2
Female Threaded
End Connections
Male Threaded x Female Threaded
Height
4 in
Valve Size
3/4 in
Weight
0.5 lb
Width
1 in
Characteristics & Features
Collection
Series LF53
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Commercial, Residential
BAA Compliant
Yes
Lead Law Compliance Level
Compliant Not Certified
Type
WLF53125F
UPC
098268584783