3/4 in. Brass and Rubber MNPT x FNPT 300# Pressure Relief Valve
Series LF530C 3/4 in. Brass and Rubber MNPT x FNPT 300# Pressure Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free brass body construction
- All stainless steel spring
- Adjustable range 100 to 300 PSI
- Maximum temperature 180 degree F
-
Lead Law Compliant
Specifications
- Application:
- Fire Protection
- BAA Compliant:
- Yes
- Collection:
- Series LF530C
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Air, Oil, Water
- UL Listed:
- No
- UPC:
- 098268587807
- Valve Disc Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.62 lb
- Width:
- 1-5/8 in