This product requires certification to purchase.

1/4 in. LF560G 0-125

Watts

Series LF560 1/4 in. LF560G 0-125

  • Fast #
  • Part #WLF560G0125B
  • Item #4525073
  • Manufacturer Part #0009844
5 out of 5 Customer Rating
Brand image
Watts

Series LF560 1/4 in. LF560G 0-125

  • Fast #
  • Part #WLF560G0125B
  • Item #4525073
  • Manufacturer Part #0009844
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy duty adjusting screw
  • Adjusting screw is both slotted and knurled
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

BAA Compliant:
No
Collection:
Series LF560
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/2
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Type:
WLF560G0125B
UPC:
098268429015
Valve Body Material:
Brass
Valve Disc Material:
Buna-N
Valve Seat Material:
Buna-N
Valve Size:
1/4 in
Valve Type:
Pressure Reducing Valve
Weight:
4.75
Width:
2-1/2