1/2 in. Copper Silicon Alloy FNPT Check Valve
Series LF6 1/2 in. Copper Silicon Alloy FNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Swing type check
- Valve pressure rating 200 psi/14 bar non-shock cold working pressure
- Brass disc
- Brass bonnet
- NPT x NPT end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- Collection:
- Series LF6
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2 in
- MSS:
- MSS SP-71
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268653175
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Straight
- Valve Seat Material:
- Elastomer
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve
- Weight:
- 0.31 lb
- Width:
- 2 in