This product requires certification to purchase.

3/8 in. Copper Silicon Alloy Female Threaded Check Valve

Watts

Series LF6 3/8 in. Copper Silicon Alloy Female Threaded Check Valve

  • Fast #
  • Part #WLF6C
  • Item #4525826
  • Manufacturer Part #0123067
5 out of 5 Customer Rating
Brand image
Watts

Series LF6 3/8 in. Copper Silicon Alloy Female Threaded Check Valve

  • Fast #
  • Part #WLF6C
  • Item #4525826
  • Manufacturer Part #0123067
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Lead free brass body
  • Elastomer seat
  • NPT female x female threaded connections
  • Bubble tight seating
  • Requires Certification

Specifications

BAA Compliant:
No
Collection:
Series LF6
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
1 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
2 in
MSS:
MSS SP-71
Material:
Copper Silicon Alloy
Maximum Temperature:
180
Minimum Temperature:
0
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Industrial, Plumbing, Water, Oil, Gas
UPC:
098268653168
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Straight
Valve Seat Material:
Elastomer
Valve Size:
3/8 in
Valve Type:
Check Valve
Weight:
0.31 lb