This product requires certification to purchase.

1/2 in. Cast Copper FNPT Check Valve

Watts

Series LF600 1/2 in. Cast Copper FNPT Check Valve

  • Fast #
  • Part #WLF600D
  • Item #3919777
  • Manufacturer Part #0555175
5 out of 5 Customer Rating
Brand image
Watts

Series LF600 1/2 in. Cast Copper FNPT Check Valve

  • Fast #
  • Part #WLF600D
  • Item #3919777
  • Manufacturer Part #0555175
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ASME Section IV certified capacity
  • 3/4" through 2" NPT connections
  • CSA listed and certified to ANSI Z21.22
  • 125 and 150 psig set pressure @ 210° F max
  • Coated element protects against corrosion
  • SS elements (1-1/2" and 2")
  • Assembled in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
Collection:
Series LF600
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
1-1/4 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/8 in
Material:
Cast Copper Silicon Alloy, Brass, Copper Silicon Alloy, Plastic, Rubber, Stainless Steel
Material Type:
Nitrile, PTFE
Maximum Temperature:
100
Minimum Temperature:
-20
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
400
Pressure - Maximum:
160 psi
Pressure Class:
160#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268432855
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Straight
Valve Disc Material:
Brass
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Silent Check Valve
Weight:
0.5 lb
Width:
1-23/100 in