1 in. Cast Copper FNPT Check Valve
Series LF600 1 in. Cast Copper FNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bronze body construction
- Non mechanical seat-to-disc alignment will not stick or freeze
- Nonmetallic disc-to-metal seating
- For hot water heating and supply boilers
- Standard pressure relief setting 30
- Iron body with bronze inlet
- 550,000 btu/hr rating
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Collection:
- Series LF600
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 2 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/8 in
- Material:
- Cast Copper Silicon Alloy, Brass, Copper Silicon Alloy, Plastic, Rubber, Stainless Steel
- Material Type:
- Nitrile, PTFE
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure Class:
- 160#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268432879
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Straight
- Valve Disc Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Silent Check Valve
- Weight:
- 1.38 lb
- Width:
- 1-24/25 in