3/8 in. Cast Copper FNPT Check Valve
Series LF600 3/8 in. Cast Copper FNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Eliminates risk of over-pressure of storage tanks
- Epoxy-coating adds extra protection
- Pressure relief valve set at 150 psi
- CSA 4.4
- Certified to ASME Section IV by national board
- Available with 30, 75, 100, 125, and 150 psi settings
- 3/4" male NPT inlet 3/4" female NPT outlet
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Collection:
- Series LF600
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 1-1/4
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/8
- Material:
- Cast Copper Silicon Alloy, Brass, Copper Silicon Alloy, Plastic, Rubber, Stainless Steel
- Material Type:
- Nitrile, PTFE
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268432848
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Straight
- Valve Disc Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/8 in
- Valve Type:
- Silent Check Valve
- Weight:
- 0.5
- Width:
- 1-6/25