8 in. Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer

You last purchased this on
 
Watts

Series LF709 8 in. Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF709 8 in. Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #WLF709OSYX
  • Item #4321416
  • Manufacturer Part #0122791
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Design simplicity for easy maintenance
  • No special tools required for servicing
  • Maximum flow at low pressure drop
  • Lead-Free
  • Approved for vertical flow up installation
  • Captured spring assemblies for safety
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
BAA Compliant:
Yes
CSA Certified:
CSA B64.5
Coating:
Epoxy
Collection:
Series LF709
Depth:
82-1/2 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Height:
44-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
75-7/16 in
Material:
Cast Iron
Maximum Temperature:
110
Minimum Temperature:
33
NSF:
NSF 61G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Inline
Valve Operator:
Cross Handwheel
Valve Seat Material:
Stainless Steel
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Double Check Valve Assembly
Weight:
1307 lb
Width:
35 in