1/2 in. Sweat Thermostat Mixing Valve
Series LF70A 1/2 in. Sweat Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free brass body construction
- Solder connections
- Thermostat assembly is easy to maintain, remove and replace
- Dial adjustment cap
-
Lead Law Compliant
Specifications
- BAA Compliant:
- Yes
- Collection:
- Series LF70A
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 2 gpm - 5.5 gpm
- Height:
- 4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268451894
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 0.5
- Width:
- 1-14/25