This product requires certification to purchase.

3/4 in. Sweat Thermostat Mixing Valve

Watts

Series LF70A 3/4 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #WLFL70ATF
  • Item #3919892
  • Manufacturer Part #0559136
5 out of 5 Customer Rating
Brand image
Watts

Series LF70A 3/4 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #WLFL70ATF
  • Item #3919892
  • Manufacturer Part #0559136
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free brass body construction
  • Thread connections
  • Thermostat assembly is easy to maintain, remove and replace
  • Dial adjustment cap
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Series LF70A
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connection 3:
Female Threaded
End Connections:
Female Threaded
Flow Rate:
2 gpm - 10 gpm
Height:
4-13/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
210
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268451948
Valve Size:
3/4 in
Valve Type:
Thermostat Mixing Valve
Weight:
0.92 lb
Width:
1-63/100 in