This product requires certification to purchase.

1/2 in Bronze FPT Backflow Preventer with Quarter-Turn Ball Valves

Watts

Series LF719 1/2 in Bronze FPT Backflow Preventer with Quarter-Turn Ball Valves

  • Fast #
  • Part #WLF719QTD
  • Item #3920447
  • Manufacturer Part #0065301
5 out of 5 Customer Rating
Brand image
Watts

Series LF719 1/2 in Bronze FPT Backflow Preventer with Quarter-Turn Ball Valves

  • Fast #
  • Part #WLF719QTD
  • Item #3920447
  • Manufacturer Part #0065301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead free construction
  • Chloramine resistant elastomers
  • Top mounted screwdriver slotted ball valve test cocks
  • Reversible seat disc rubber, extends the check valve life
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
BAA Compliant:
Yes
Collection:
Series LF719
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
5-1/4
IAPMO Listed:
Yes
Included:
Quarter-Turn Ball Valve(s)
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-9/16
Material:
Bronze
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268236613
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Tee Handle
Valve Seat Material:
Engineered Plastic
Valve Size:
1/2 in
Valve Type:
Backflow Preventer
Weight:
3.7
Width:
9-13/100