1-1/2 in. Cast Copper Silicon Alloy FNPT 175 psi Backflow Preventer
Series LF719 1-1/2 in. Cast Copper Silicon Alloy FNPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chloramine-resistant elastomers
- Top mounted screwdriver slotted ball valve test cocks
- Lead-free construction
- 1/2" - 1" have tee handles
- Compact design
- Low pressure drop
- Separate access, top entry check valve design
- Reversible seat disc rubber, extends the check valve life
- No special tools required for servicing
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- Application:
- Non-Health Hazard
- BAA Compliant:
- Yes
- Collection:
- Series LF719
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 23-1/2 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 25-1/4 in
- Material:
- Cast Copper Silicon Alloy, Plastic
- Material Type:
- Silicone
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Plastic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Double Check Valve
- Weight:
- 16.1 lb
- Width:
- 13-1/2 in