This product requires certification to purchase.

8 in. 304 Stainless Steel Flanged 175 psi Backflow Preventer

Watts

Series LF757DCDA 8 in. 304 Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #WLF757DCDAOSYCFMX
  • Item #4525209
  • Manufacturer Part #0122713
3.4 out of 5 Customer Rating
Brand image
Watts

Series LF757DCDA 8 in. 304 Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #WLF757DCDAOSYCFMX
  • Item #4525209
  • Manufacturer Part #0122713
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel for corrosion resistance
  • Cubic feet per minute meter
  • 150 pound ANSI/AWWA CL D flanged
  • Outside screw and yoke shutoffs
  • Extremely compact design
  • 70% lighter than traditional designs
  • Groove fittings allow integral pipeline adjustment
  • Unique tri-link spring check provides lowest pressure loss
  • Unmatched ease of serviceability
  • May be used for horizontal, vertical or N pattern installations
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510
CSA Certified:
CSA B64.5
Collection:
Series LF757DCDA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
28 in
IAPMO Listed:
No
Included:
Water Meter, OS and Y Gate
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
49-3/4 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
175
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Non-health Hazard, Potable Water
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
UL Listed:
Yes
UPC:
098268644005
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
EPDM, Silicone
Valve Seat Material:
Engineered Plastic
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Double Check Detector Assembly
Weight:
494 lb
Width:
21-3/16 in