Wye 2 in Cast Copper Silicon Alloy Female Threaded Valve Strainer
Series LF777 Wye 2 in Cast Copper Silicon Alloy Female Threaded Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free construction
- Wye pattern
- Threaded end connections
- Solid retainer cap with gasket
Specifications
- Collection:
- Series LF777
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded x Female Threaded
- Fitting Sizes:
- 2 in
- Height:
- 3 in
- Material:
- Cast Copper Silicon Alloy
- Mesh Size:
- 20
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 098268664966
- Valve Size:
- 2 in
- Width:
- 6 in