1/2 in Brass Union Double Check Valve
Series LF7R 1/2 in Brass Union Double Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lead free brass body for durability
- Can be installed vertically or horizontally
- Compact design
- Meets ANSI/ASSE standard 1024
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1024, ANSI 61-G
- ASSE Standards:
- ASSE 1024
- CSA Certified:
- CSA B64.6
- Collection:
- Series LF7R
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-5/8 in
- Material:
- Brass
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Residential, Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- UPC:
- 098268533606
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Santoprene
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Double Check Valve
- Weight:
- 0.96 lb
- Width:
- 1-7/8 in