This product requires certification to purchase.

1-1/2 in. Cast Copper Silicon Alloy MNPT Backflow Preventer

This product has been replaced by

Watts Copper Silicon Alloy MNPT 175 psi Backflow Preventer
Watts 1-1/2 in Copper Silicon Alloy MPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves and Flood Sensor
Manufacturer Part #F122766
Watts

Series LF909 1-1/2 in. Cast Copper Silicon Alloy MNPT Backflow Preventer

  • Fast #
  • Part #WLF909M1QTSJ
  • Item #4321406
  • Manufacturer Part #0122766
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Watts Copper Silicon Alloy MNPT 175 psi Backflow Preventer
Watts 1-1/2 in Copper Silicon Alloy MPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves and Flood Sensor
Manufacturer Part #F122766
Watts

Series LF909 1-1/2 in. Cast Copper Silicon Alloy MNPT Backflow Preventer

  • Fast #
  • Part #WLF909M1QTSJ
  • Item #4321406
  • Manufacturer Part #0122766
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modular design
  • Replaceable seats
  • Compact for installation ease
  • No special tools are required for servicing
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-G
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Collection:
Series LF909
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
FM Approved:
Yes
Height:
11-5/8 in
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24-3/8 in
Material:
Cast Copper Silicon Alloy
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Pressure - High:
175
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Health Hazard, Plumbing, Water
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
UL Listed:
Yes
UPC:
098268646573
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Engineered Plastic
Valve Size:
1-1/2 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
44 lb
Width:
13-1/2 in