1 in Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves
Series LF909 1 in Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free bronze body construction
- Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
- Compact for easy installation
- Quarter turn ball valves with tee handles
- Single access cover
- Horizontal or vertical (up or down) installation
- Top mounted test cocks
- No special tools are required for servicing
- Replaceable seats
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511 1992
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Coating:
- Epoxy
- Collection:
- Series LF909
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 7
- IAPMO Listed:
- Yes
- Included:
- Quarter-Turn Ball Valve(s)
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 19-5/8
- Material:
- Cast Copper Silicon Alloy
- Maximum Temperature:
- 210
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Health Hazard, Potable Water
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- No
- UPC:
- 098268434156
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 15
- Width:
- 10-1/4