2 in. Cast Copper Silicon Alloy MNPT Backflow Preventer
This product has been replaced by
Series LF909 2 in. Cast Copper Silicon Alloy MNPT Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free construction
- Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
- Compact for easy installation
- Quarter-turn ball valves with lever handles
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511 1992
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- Series LF909
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- Yes
- Height:
- 7-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 25-15/16 in
- Material:
- Bronze
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Health Hazard, Potable Water
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- No
- UPC:
- 098268646580
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 48.8 lb
- Width:
- 13-1/2 in