This product requires certification to purchase.

2-1/2 in. Cast Iron Flanged Backflow Preventer

Watts

Series LF909-FS 2-1/2 in. Cast Iron Flanged Backflow Preventer

  • Fast #
  • Part #WLF909DNRSFS212L
  • Item #9776560
  • Manufacturer Part #88009319
4.7 out of 5 Customer Rating
Brand image
Watts

Series LF909-FS 2-1/2 in. Cast Iron Flanged Backflow Preventer

  • Fast #
  • Part #WLF909DNRSFS212L
  • Item #9776560
  • Manufacturer Part #88009319
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Replaceable seats
  • Stainless steel internal parts
  • No special tools required for servicing
  • Captured spring check assemblies
  • Fused epoxy coated and lined checks
  • Industrial strength sensing hose
  • Field reversible relief valve
  • Air-in/water-out relief valve design provides maximum capacity during emergency conditions
  • Lead free
  • Requires Certification

Specifications

ANSI:
ANSI 61-G
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511 92
BAA Compliant:
Yes
CSA Certified:
CSA B64.4, CSA B64.5
Coating:
Epoxy
Collection:
Series LF909-FS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
20
IAPMO Listed:
Yes
Included:
Flood Sensor, Shutoff Valve(s)
Installation Type:
Vertical
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
41-1/2
Material:
Cast Iron, Stainless Steel
Maximum Temperature:
110
Minimum Temperature:
33
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - High:
175
Pressure - Maximum:
175 psi
Recommended Valve Application:
Health Hazard, Potable Water
Temperature Range:
33 to 110 Deg F (0.5 to 43 Deg C)
UL Listed:
Yes
UPC:
098268291681
Valve Body Material:
Cast Iron
Valve Body Style:
Inline
Valve Material:
Cast Iron
Valve Operator:
Tee Handle
Valve Seat Material:
Stainless Steel
Valve Size:
2-1/2 in
Valve Stem:
Non-rising
Valve Type:
Reduced Pressure Zone Assembly
Weight:
195
Width:
24