3 in. Cast Iron Flanged Backflow Preventer
Series LF909-FS 3 in. Cast Iron Flanged Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaceable seats
- Stainless steel internal parts
- No special tools required for servicing
- Captured spring check assemblies
- Fused epoxy coated and lined checks
- Industrial strength sensing hose
- Field reversible relief valve
- Air-in/water-out relief valve design provides maximum capacity during emergency conditions
- Lead free
Specifications
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511 92
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4, CSA B64.5
- Coating:
- Epoxy
- Collection:
- Series LF909-FS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 15-1/2
- IAPMO Listed:
- Yes
- Included:
- Flood Sensor, Shutoff Valve(s)
- Installation Type:
- Vertical
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 42-1/2
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Health Hazard, Potable Water
- Temperature Range:
- 33 to 110 Deg F (0.5 to 43 Deg C)
- UL Listed:
- Yes
- UPC:
- 098268291636
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Material:
- Cast Iron
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 225
- Width:
- 24