This product requires certification to purchase.

1 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves, Strainer and Flood Sensor

Watts

Series LF909-FS 1 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves, Strainer and Flood Sensor

  • Fast #
  • Part #WLF909QTSFSG
  • Item #10024592
  • Manufacturer Part #F122775
5 out of 5 Customer Rating
Brand image
Watts

Series LF909-FS 1 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves, Strainer and Flood Sensor

  • Fast #
  • Part #WLF909QTSFSG
  • Item #10024592
  • Manufacturer Part #F122775
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Lead free construction
  • Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
  • Compact for easy installation
  • Quarter-turn ball valves with tee handles
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-G
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511 1992
BAA Compliant:
No
CSA Certified:
CSA B64.4
Coating:
Polymer
Collection:
Series LF909-FS
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Height:
5-1/4
IAPMO Listed:
Yes
Included:
Flood Sensor, Quarter-Turn Ball Valve(s), Strainer
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
19-5/8
Material:
Copper Silicon Alloy
Material Type:
Silicone
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Health Hazard, Plumbing, Water
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
UL Listed:
No
UPC:
098268519167
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Engineered Plastic
Valve Size:
1 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
17.65
Width:
10