3/4 in. Forged Bronze Full Port FNPT 600# and 150# Ball Valve
Series LFB6080G2 3/4 in. Forged Bronze Full Port FNPT 600# and 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in IN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IN
Product Details
Product Details
- Full port design
- NSF 61-G certification
- 600 PSI WOG rating
- NPT threaded end connection
- Minimal pressure drop due to large ports
- Blowout proof, pressure retaining stem
- Adjustable stem packing gland
- Used in commercial and industrial applications for a full range of liquids and gasses
- White handles for easy lead free identification
- 100% factory tested in USA
Specifications
- ANSI:
- ANSI 372
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series LFB6080G2
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 2-4/5
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-1/4
- MA Approved:
- No
- MSS:
- MSS-SP-110
- Material:
- Forged Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 600#, 150#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Cold Water, Gas, Liquid, Oil, Steam
- Temperature Range:
- 0 to 400 Deg F (-18 to 205 Deg C)
- Type:
- A69BV0408PZ
- UL Listed:
- No
- UPC:
- 098268763379
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Silicone
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.9
- cUPC Certified:
- No