This product requires certification to purchase.

3/4 in. Forged Bronze Full Port FNPT 600# Ball Valve

Watts

Series LFB6080G2-SS 3/4 in. Forged Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #WLFB6080G2SSF
  • Item #5133764
  • Manufacturer Part #0450118
5 out of 5 Customer Rating
Brand image
Watts

Series LFB6080G2-SS 3/4 in. Forged Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #WLFB6080G2SSF
  • Item #5133764
  • Manufacturer Part #0450118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Stainless steel ball and stem
  • White handles for easy lead free identification
  • 600 WOG, 150 WSP
  • Full port design
  • Blowout proof, pressure retaining stem
  • Adjustable stem packing gland
  • Used in potable water, commercial, industrial applications for a full range of liquids and gases
  • 100% factory tested in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-G
Clean Bagged:
No
Collection:
Series LFB6080G2-SS
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Carbon Steel
Height:
5-11/50
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4
MA Approved:
No
MSS:
MSS SP-110
Material:
Forged Bronze
NSF:
NSF 372, NSF 61, NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Cold Water, Gas, Liquid, Oil, Potable Water, Steam
Temperature Range:
0 to 400 Deg F (-18 to 204 Deg C)
UL Listed:
No
UPC:
098268763706
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.9
Width:
1-14/25
cUPC Certified:
No