3/4 in. Forged Bronze Full Port Solder 600# Ball Valve
Series LFB6081G2-SS 3/4 in. Forged Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel ball and stem
- White handles for easy lead free identification
- 600 WOG, 150 WSP
- Full port design
- Blowout proof, pressure retaining stem
- Adjustable stem packing gland
- Used in potable water, commercial, industrial applications for a full range of liquids and gases
- 100% factory tested in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-G
- Clean Bagged:
- No
- Collection:
- Series LFB6081G2-SS
- Color Finish Name:
- Bronze
- Depth:
- 3-3/50 in
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 5-11/20 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Bronze
- NSF:
- NSF 372, NSF 61, NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Cold Water, Gas, Liquid, Oil, Potable Water, Steam
- Temperature Range:
- 0 to 400 Deg F (-18 to 205 Deg C)
- UL Listed:
- No
- UPC:
- 098268764178
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.8 lb
- Width:
- 1-14/25 in
- cUPC Certified:
- No