This product requires certification to purchase.

3/4 in. Pressure Control Valve

Watts

Series LFCSM-61-S 3/4 in. Pressure Control Valve

  • Fast #
  • Part #WLFCSM61M1SF
  • Item #4525137
  • Manufacturer Part #0856810
3.4 out of 5 Customer Rating
Brand image
Watts

Series LFCSM-61-S 3/4 in. Pressure Control Valve

  • Fast #
  • Part #WLFCSM61M1SF
  • Item #4525137
  • Manufacturer Part #0856810
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free body
  • Bi-directional flow
  • Solder ends
  • Positive shutoff
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
250
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268463446
Valve Size:
3/4 in
Width:
2-1/2 in