1/4 x 2-1/2 in. 200 psi Brass Bottom Entry Pressure Gauge
Series LFDPG-1 1/4 x 2-1/2 in. 200 psi Brass Bottom Entry Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ABS polymer case
- Kostil polymer window
- Copper alloy bourdon sensing element
- 1/4 in (8 mm) NPT connection
- Tin alloy welding
- ASME Type “B” accuracy
Specifications
- ASME:
- ASME B40.100
- BAA Compliant:
- No
- Collection:
- Series LFDPG-1
- Color Finish Name:
- Black
- Depth:
- 1-1/8 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3-5/16 in
- Installation Type:
- Bottom Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Plastic, Brass, Copper Alloy, Tin Alloy
- Material Type:
- ABS, Kostil Polymer
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- -4 to 176 Deg F
- UPC:
- 098268588446
- Weight:
- 0.3 lb