This product requires certification to purchase.

1/2 in. Silicon Bronze Full Port NPT 600# Ball Valve

Watts

Series LFFBV 1/2 in. Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #WLFFBVMD
  • Item #4525549
  • Manufacturer Part #0125025
4.1 out of 5 Customer Rating
Brand image
Watts

Series LFFBV 1/2 in. Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #WLFFBVMD
  • Item #4525549
  • Manufacturer Part #0125025
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Lead free construction
  • Virgin PTFE seat
  • Complies with MSS-SP-110
  • Threaded end connections
  • Vinyl insulator on heavy duty zinc plated carbon steel handles
  • Fast quarter-turn open or close operation
  • Low operating torque
  • Adjustable stem packing gland
  • Excellent for throttling and balancing application of non-abrasive fluids where minimum flow is 20% to 100% of valve capacity
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
5-19/100 in
Length
2-3/16 in
Pressure Class
600#
Valve Size
1/2 in
Weight
0.6 lb
Width
3-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Series LFFBV
Handle Material
Zinc Plated Carbon Steel
Material
Silicon Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Stem
Bottom-loaded/Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Temperature Range
0 to 350 Deg F (-18 to 177 Deg C)
Warranty & Product Information
ANSI
ANSI 61-8
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
MSS
MSS SP-110
NSF
NSF 61-8
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Cold Water, Gas, Liquid, Oil
UL Listed
No
UPC
098268846416