3/4 in. Silicon Bronze 125 psi Female Threaded Shut Off Valve
Series LFFBV 3/4 in. Silicon Bronze 125 psi Female Threaded Shut Off Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Bronze body construction with chrome-plated brass ball
- Full port for minimal pressure drop
- Excellent for throttling and balancing applications for non-abrasive liquids
- Two-piece construction
- Sizes: 1/4 in. ? 3 in. (8 ? 80mm)
- Certified to NSF/ANSI Standard 61/8
- Used for a full range of liquids and gases in residential and commercial applications
- Adjustable packing for longer service life
- Bottom loaded blowout proof stem
- Virgin PTFE stem packing seal, thrust washer and seat
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Industrial
- Collection:
- Series LFFBV
- Color Finish Name:
- Bronze
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 3-1/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/16
- Material:
- Silicon Bronze
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 098268500417
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Shut Off Valve
- Weight:
- 0.8
- Width:
- 2-1/2