1-1/2 in. Forged Copper Silicon Alloy Full Port Solder 600# and 150# Ball Valve
Series LFFBV-3C 1-1/2 in. Forged Copper Silicon Alloy Full Port Solder 600# and 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lead free construction
- Full port
- Solder end connection
- NSF approved
- Adjustable stem packing gland for easy maintenance
- PTFE stem packing seal, thrust washer, and seats for reliable performance
- Bottom loaded blowout proof stem
- Valves comply to manufacturing standard MSS-SP-110
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 8
- Clean Bagged:
- No
- Collection:
- Series LFFBV-3C
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 7-11/25 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/4 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 400
- Minimum Temperature:
- -40
- NSF:
- NSF 61, NSF 8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Cold Water, Gas, Oil, Potable Water
- Temperature Range:
- 0 to 400 Deg F (-18 to 204 Deg C)
- UL Listed:
- Yes
- UPC:
- 098268163971
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Bottom-Loaded/Blowout-Proof
- Valve Type:
- Ball Valve
- Weight:
- 2.6 lb
- Width:
- 4-12/25 in
- cUPC Certified:
- No