This product requires certification to purchase.

1-1/4 in. Brass Full Port FNPT 150# and 600# Ball Valve

Watts

Series LFFBV-3C 1-1/4 in. Brass Full Port FNPT 150# and 600# Ball Valve

  • Fast #
  • Part #W114WBVFPT
  • Item #9766556
  • Manufacturer Part #88005694
5 out of 5 Customer Rating
Brand image
Watts

Series LFFBV-3C 1-1/4 in. Brass Full Port FNPT 150# and 600# Ball Valve

  • Fast #
  • Part #W114WBVFPT
  • Item #9766556
  • Manufacturer Part #88005694
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lead free brass body and adapter
  • Machined chrome plated lead free brass ball
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • ANSI 8, UL listed, FM approved, CSA approved
  • Adjustable stem packing gland for easy maintenance
  • PTFE stem packing seal, thrust washer, and seats for reliable performance
  • Bottom loaded blowout proof stem
  • Valves comply to manufacturing standard MSS-SP-110
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 8
ASME:
ASME B16.38, ASME B16.44
CSA Certified:
CSA B16.44
Collection:
Series LFFBV-3C
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Steel
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
3-3/8
MSS:
MSS-SP-110
Material:
Brass, Copper Silicon Alloy, Plastic, Steel
Material Type:
DZR, Virgin PTFE
NSF:
NSF 372, NSF 61, NSF 8
NSF Certified:
Yes
Origin:
Global
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
Temperature Range:
0 to 400 Deg F (-18 to 204 Deg C)
UL Listed:
Yes
UPC:
098268162509
Valve Body Material:
DZR Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
1-1/4 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
1.6