2-1/2 in. Brass Full Port Socket Weld 400# Ball Valve
This product has been replaced by
Manufacturer Part #88005706
Series LFFBV-3C 2-1/2 in. Brass Full Port Socket Weld 400# Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free brass body and adapter
- Solder end connections
- Fluorocarbon elastomer stem O-ring prevents stem leaks
- Bottom loaded blowout proof stem
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Collection:
- Series LFFBV-3C
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Height:
- 4-9/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS-SP-110
- Material:
- Brass
- Maximum Temperature:
- 400
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 098268447859
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7.1 lb
- Width:
- 6-2/5 in