This product requires certification to purchase.

2 in. Brass Full Port Socket Weld 600# Ball Valve

Watts

Series LFFBV-3C 2 in. Brass Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #WLFFBVS3CK
  • Item #3920752
  • Manufacturer Part #0555115
4.5 out of 5 Customer Rating
Brand image
Watts

Series LFFBV-3C 2 in. Brass Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #WLFFBVS3CK
  • Item #3920752
  • Manufacturer Part #0555115
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free construction
  • Full port
  • Solder end connection
  • NSF approved
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 8
Clean Bagged:
No
Collection:
Series LFFBV-3C
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Height:
3-3/10 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110
Material:
Brass
Maximum Temperature:
400
Minimum Temperature:
-40
NSF:
NSF 61, NSF 8
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial
UL Listed:
Yes
UPC:
098268447842
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
2 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
3.7 lb
Width:
5 in