3/4 in. Forged Copper Silicon Alloy Full Port Female Threaded Ball Valve
Series LFFBV-3C-SS 3/4 in. Forged Copper Silicon Alloy Full Port Female Threaded Ball Valve
Product Details
Product Details
- Lead free construction
- Stainless steel ball and stem
- Bottom loaded blowout proof stem
- Threaded end connections
- Virgin PTFE stem packing seal, thrust washer and seats
- Vinyl insulator on heavy duty, zinc-plated carbon steel handles
- Quarter-turn open or close operation
- Low operating torque
- Adjustable stem packing gland
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G, ANSI B16.33
- Clean Bagged:
- No
- Collection:
- Series LFFBV-3C-SS
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 5-7/50
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/16
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Copper Silicon Alloy
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Cold Water, Gas, Liquid, Oil
- Temperature Range:
- -40 to 400 Deg F (-40 to 204 Deg C)
- UL Listed:
- Yes
- UPC:
- 098268695854
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.8
- Width:
- 3-1/25
- cUPC Certified:
- No