1/2 in. Forged Copper Silicon Alloy Full Port Solder 600# and 150# Ball Valve
Series LFFBVS-3C 1/2 in. Forged Copper Silicon Alloy Full Port Solder 600# and 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lead free brass body and adapter
- Machined chrome plated lead free brass ball
- Fluorocarbon elastomer stem O-ring prevents stem leaks
- Certified to NSF standard 61/ANSI 8, UL Listed, FM Approved
- Adjustable stem packing gland for easy maintenance
- PTFE stem packing seal, thrust washer, and seats for reliable performance
- Bottom loaded blowout proof stem
- Valves comply to manufacturing standard MSS-SP-110
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8, ANSI 61-G
- Clean Bagged:
- No
- Collection:
- Series LFFBVS-3C
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 4-27/50 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/16 in
- MA Approved:
- No
- MSS:
- MSS-SP-110
- Material:
- Forged Copper Silicon Alloy
- NSF:
- NSF 372, NSF 61, NSF 61-8, NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 600#, 150#
- Recommended Valve Application:
- Cold Water, Gas, Oil, Potable Water
- Temperature Range:
- 0 to 400 Deg F (-18 to 204 Deg C)
- UL Listed:
- Yes
- UPC:
- 098268163902
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.4 lb
- Width:
- 2-19/50 in
- cUPC Certified:
- No