This product requires certification to purchase.

1-1/4 in. Forged Copper Silicon Alloy Full Port Solder 600# and 150# Ball Valve

Watts

Series LFFBVS-3C 1-1/4 in. Forged Copper Silicon Alloy Full Port Solder 600# and 150# Ball Valve

  • Fast #
  • Part #W88005703
  • Item #7939867
  • Manufacturer Part #88005703
4.6 out of 5 Customer Rating
Brand image
Watts

Series LFFBVS-3C 1-1/4 in. Forged Copper Silicon Alloy Full Port Solder 600# and 150# Ball Valve

  • Fast #
  • Part #W88005703
  • Item #7939867
  • Manufacturer Part #88005703
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead free brass body and adapter
  • Machined chrome plated lead free brass ball
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Certified to NSF standard 61/ANSI 8, UL Listed, FM Approved
  • Adjustable stem packing gland for easy maintenance
  • PTFE stem packing seal, thrust washer, and seats for reliable performance
  • Bottom loaded blowout proof stem
  • Valves comply to manufacturing standard MSS-SP-110
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-8, ANSI 61-G
BAA Compliant:
No
Clean Bagged:
No
Collection:
Series LFFBVS-3C
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
Yes
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Carbon Steel
Height:
6-3/25
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/4
MA Approved:
No
MSS:
MSS-SP-110
Material:
Forged Copper Silicon Alloy
NSF:
NSF 372, NSF 61, NSF 61-8, NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
600#, 150#
Recommended Valve Application:
Cold Water, Gas, Oil, Potable Water
Temperature Range:
0 to 400 Deg F (-18 to 204 Deg C)
UL Listed:
Yes
UPC:
098268163964
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
1-1/4 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
1.5
Width:
3-24/25
cUPC Certified:
No