3 in. Forged Copper Silicon Alloy Full Port Solder 600# Ball Valve
Series LFFBVS-4 3 in. Forged Copper Silicon Alloy Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in IN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IN
Product Details
Product Details
- Lead free construction
- Full port
- Solder end connections
- NSF approved
- Fluorocarbon elastomer stem O-ring prevents stem leaks
- Adjustable stem packing gland provides longer service life
- PTFE stem packing seal and seats
- Machined chrome-plated Lead Free brass ball
- Complies with MSS-SP-110
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-8, ANSI 61-G
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series LFFBVS-4
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 11-9/25
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/4
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Copper Silicon Alloy
- NSF:
- NSF 61 Annex G, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Cold Water, Gas, Liquid, Oil
- Temperature Range:
- -40 to 400 Deg F (-40 to 204 Deg C)
- UL Listed:
- No
- UPC:
- 098268806182
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 11
- Width:
- 7-1/100
- cUPC Certified:
- No