Nickel Plated 1/2 x 3/4 in. Solder and Male Threaded x MGHT 1/2 in. Wall Hydrant
Series LFFHB Nickel Plated 1/2 x 3/4 in. Solder and Male Threaded x MGHT 1/2 in. Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Frost proof design drains automatically
- Vacuum breaker for backflow protection
- Connection for 1/2 in solder or male IPS inlet
- Positive seat water shut off
Specifications
- ASSE Standards:
- ASSE 1019
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.3, CSA B64.2
- Collection:
- Series LFFHB
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Solder, Male Threaded
- End Connection 2:
- MGHT
- End Connections:
- Solder;Male Threaded x MGHT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Metal
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Residential
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- UPC:
- 098268698299
- Valve Body Material:
- Brass
- Valve Material:
- Brass
- Valve Operator:
- Cross Handwheel
- Valve Size:
- 1/2 in x 3/4 in
- Wall Thickness:
- 12 in