1/2 in. Copper Silicon Alloy Full Port FNPT Ball Valve
Series LFIT6300 1/2 in. Copper Silicon Alloy Full Port FNPT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free brass body construction
- Side drain waste port for downstream draining or venting
- Adjustable packing design
- Chrome plated lead free brass ball
- Full port
- Virgin PTFE valve seats are standard. Suitable for a full range of liquids and gases
- Blow-out proof, pressure retaining stem
- Vinyl insulator on heavy duty handles
- Fast, quarter-turn open or close operation
- Low operating torque
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-8, ANSI 61-G
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series LFIT6300
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 5
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Copper Silicon Alloy
- NSF:
- NSF 61 Annex G, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Cold Water, Gas, Liquid, Oil
- Temperature Range:
- 0 to 350 Deg F (-18 to 177 Deg C)
- UL Listed:
- No
- UPC:
- 098268701432
- Valve Body Style:
- 2 piece
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.5
- Width:
- 2
- cUPC Certified:
- No