3/4 in. 250 psi Iron FNPT Pressure Reducing Valve
Series LFN250 3/4 in. 250 psi Iron FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free construction
- Bypass feature controls thermal expansion pressure
- High temperature resisting diaphragm for hot or cold water
- Integral stainless steel strainer
Specifications
- Collection:
- Series LFN250
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Iron
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UPC:
- 098268581386
- Valve Body Material:
- Iron
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3.65 lb
- Width:
- 4 in