3/4 in. Iron FNPT Pressure Reducing Valve
Series LFN250 3/4 in. Iron FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free construction
- High temperature resisting diaphragm for hot or cold water
- Integral stainless steel strainer
- Serviceable in line without special tools
- Unitized construction for ease of maintenance
Specifications
- Collection:
- Series LFN250
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 8
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 4-5/16
- Material:
- Iron
- NSF Certified:
- No
- Recommended Valve Application:
- Residential, Plumbing, Water
- UL Listed:
- No
- UPC:
- 098268581331
- Valve Body Material:
- Iron
- Valve Body Style:
- Standard
- Valve Disc Material:
- Brass
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3.5
- Width:
- 4