FNPT Brass 3/8 in. BFP Vacuum Breaker
Series LFN388 FNPT Brass 3/8 in. BFP Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free construction
- Chrome finish
- Female NPT inlet and outlet
- Hot or cold water
- Full size orifice for maximum flow
- Lightweight disc assembly prevents spilling under all rates of flow
-
Lead Law Compliant, Not Certified
Specifications
- BAA Compliant:
- No
- Collection:
- Series LFN388
- Color Finish Category:
- Chromes
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 2-3/8
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Health Hazard, Potable Water
- UL Listed:
- No
- UPC:
- 098268434521
- Valve Body Style:
- Straight
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 3/8 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 0.75
- Width:
- 1-22/25