1-1/4 in. Cast Copper Silicon Alloy Union FNPT Pressure Reducing Valve
Series LFN45B 1-1/4 in. Cast Copper Silicon Alloy Union FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Serviceable in line
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and cage
- Sealed spring cage for accessible outdoor or pit installations
- Lead free body construction
- NPT threaded union female inlet and outlet
- Integral stainless steel strainer
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- BAA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Series LFN45B
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Copper Silicon Alloy
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Plumbing, Residential, Water
- UL Listed:
- No
- UPC:
- 098268332803
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Thermoplastic
- Valve Size:
- 1-1/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 6.5
- Width:
- 3-1/4