2 in. 300 psi Brass NPT Union x FNPT Pressure Reducing Valve
Series LFN55B 2 in. 300 psi Brass NPT Union x FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- NPT threaded union female inlet by NPT female outlet
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and bronze cage
- Corrosion-resistant adjusting screw and sealed cage for waterworks pit installations
-
Lead Law Compliant
Specifications
- Collection:
- Series LFN55B
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Height:
- 4-3/50
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 48-1/2
- Material:
- Brass
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Type:
- W757NDCDAOSYLMAM
- UPC:
- 098268334746
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Reinforced EPDM
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 9.62
- Width:
- 10-11/25