This product requires certification to purchase.

1/2 in. 75# 400 psi Brass NPT Union x FNPT Pressure Reducing Valve

Watts

Series LFN55B-M1 1/2 in. 75# 400 psi Brass NPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1ULPD
  • Item #3920418
  • Manufacturer Part #0009557
3.4 out of 5 Customer Rating
Brand image
Watts

Series LFN55B-M1 1/2 in. 75# 400 psi Brass NPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1ULPD
  • Item #3920418
  • Manufacturer Part #0009557
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Serviceable in line
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and bronze cage
  • Sealed spring cage for accessible outdoor or waterworks pit installations
  • Requires Certification
  • Lead Law Compliant


Specifications

BAA Compliant:
No
Collection:
Series LFN55B-M1
End Connection 1:
Union
End Connection 2:
FPT
End Connections:
Union x FPT
Height:
7-19/50
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
Pressure - Maximum:
400 psi
Pressure Class:
75#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268333282
Valve Body Material:
Brass
Valve Disc Material:
Reinforced EPDM
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
2.02
Width:
5-63/100