This product requires certification to purchase.

1 in. Brass Union Solder Pressure Reducing Valve

Watts

Series LFN55B-M1 1 in. Brass Union Solder Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1DUSGG
  • Item #7165146
  • Manufacturer Part #0009647
3.7 out of 5 Customer Rating
Brand image
Watts

Series LFN55B-M1 1 in. Brass Union Solder Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1DUSGG
  • Item #7165146
  • Manufacturer Part #0009647
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solder union inlet and outlet
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and bronze cage
  • Corrosion-resistant adjusting screw and sealed cage for waterworks pit installations
  • Serviceable in line
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G, ANSI A112.26.2
ASSE Standards:
ASSE 1003
BAA Compliant:
No
CSA Certified:
Yes
Collection:
Series LFN55B-M1
End Connection 1:
Union
End Connection 2:
Sweat
End Connections:
Union x Sweat
FM Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/8 in
Material:
Brass
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Residential, Plumbing, Water
UL Listed:
No
UPC:
098268334364
Valve Body Material:
Brass
Valve Body Style:
Standard
Valve Disc Material:
Elastomer
Valve Seat Material:
Thermoplastic
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
3 lb