1 in. 75# 400 psi Brass Double Union x FNPT Union Pressure Reducing Valve
Series LFN55B-M1 1 in. 75# 400 psi Brass Double Union x FNPT Union Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Serviceable in line
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and bronze cage
- Sealed spring cage for accessible outdoor or waterworks pit installations
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- Collection:
- Series LFN55B-M1
- End Connection 1:
- Union
- End Connection 2:
- NPT
- End Connections:
- Union x NPT
- Height:
- 7-19/50
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 75#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268334234
- Valve Body Material:
- Brass
- Valve Body Style:
- Standard
- Valve Disc Material:
- Reinforced EPDM
- Valve Seat Material:
- Thermoplastic
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2.92
- Width:
- 5-63/100